Beli milling chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BIG Milling Chuck Body (Arbor Pahat Frais)
    Mulai

    Rp9.999.900

    BIG Milling Chuck Body (Arbor Pahat Frais)
    atribut:
    • Puller Bolt: U5/8-11
    • Shank No.: NT40
    • Dimension L1 (mm): 85
    • Dimension L2 (mm): 68
  2. NIKKEN Milling Chuck (Chuck Pahat Frais)
    Mulai

    Rp4.899.900

    NIKKEN Milling Chuck (Chuck Pahat Frais)
    atribut:
    • Applicable Collet: CCK20, CCNK20, KM20, NK20
    • Shank: BT40
    • Taper No.: 40
    • Chuck Inner Diameter D (phi mm): 20
    • Dimension C₁ (mm): 52
    • Dimension L (mm): 120
    • Dimension L1 (inch): 80
    • Mass (kg): 2.2
  3. BIG Mega New Baby Chuck Type (Chuck Bor)
    34%
    Mulai

    Rp6.399.900

    BIG Mega New Baby Chuck Type (Chuck Bor)
    Deskripsi:
    Since there is a through hole, it can be used in the center through. This system enables simultaneous two-sided restraint of the taper end face using the elastic deformation of the machine spindle. The two-sided constraining method of the taper and end face enables high machining accuracy and high-speed rotation. For carbide drill reamer, finishing and end mill.
  4. LEXEES Collet ER32 (Chuck Kolet)
    19%
    Mulai

    Rp64.900

    LEXEES Collet ER32 (Chuck Kolet)
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
  5. BIG New High Power Milling Chuck NT Shank Type (Main Unit) (Chuck Kolet)
    40%
    Mulai

    Rp7.099.900

    BIG New High Power Milling Chuck NT Shank Type (Main Unit) (Chuck Kolet)
    Deskripsi:
    Resolve chatter and omission in end mill processing with thick + special slit. Realizes rigidity, accuracy, and grasping power.
    atribut:
    • Puller Bolt: U1-8
    • Included Accessories: Wrench for tightening chuck
    • Dimension L (mm): 85
    • Shank: NT50
    • Chuck Inner Diameter d (Φmm): 32
    • Dimensions d (mm): Φ80
  6. NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size: 230x280
    • Size (mm): 230x280
  7. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  8. SAN OU Drill Chuck
    23%
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  9. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  10. Vessel Drill Chuck
    Mulai

    Rp399.900

    Vessel Drill Chuck
    atribut:
    • Chuck Capacity (mm): 0.8 to 6.5
    • Total Length (mm): 85
  11. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.199.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  12. TRUSCO Turntable Steel Top (Meja Kerja Putar)
    Mulai

    Rp1.899.900

    TRUSCO Turntable Steel Top (Meja Kerja Putar)
    atribut:
    • Material: Top plate: steel top plate, Body: Steel (painted silver), Internal: plastic bearings
    • Outside Diameter (mm): 300
    • Height (mm): 33.0
  13. KENTA Edge Finder
    Mulai

    Rp869.900

    KENTA Edge Finder
    Deskripsi:
    Locating work surfaces easilyAccuracy 0.01mm/0.0005inch
Daftar Harga milling chuck Terbaru November 2026
BIG Milling Chuck Body (Arbor Pahat Frais)Rp9.999.900
NIKKEN Milling Chuck (Chuck Pahat Frais)Rp4.899.900
NIKKEN Multi-Lock Milling Chuck (Holder Pahat Frais)Rp5.399.900
BIG Mega New Baby Chuck Type (Chuck Bor)Rp6.399.900
YG1 ER Collet Chuck BT SeriesRp779.900
LEXEES Collet ER32 (Chuck Kolet)Rp64.900
BIG New High Power Milling Chuck NT Shank Type (Main Unit) (Chuck Kolet)Rp7.099.900
NIKKEN Abrasive Paper Waterproof (Kertas Amplas)Rp5.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
SAN OU Drill ChuckRp37.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)